Shop All Window Replacement Screens
Phifer
Aluminum Vent Insect Screening, 36 x 100', Charcoal, One Roll
Mfr # 3001617
Zoro # G808135321
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Aluminum
- Width 36 in.
- Length 100 ft.
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3001617
- Zoro # G808135321
- UPC # 47888012923
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 36 in. |
Length | 100 ft. |
Details
Screen Material | Aluminum |
Color | Charcoal |
Description
Designed for use in foundations and attics, Phifer vent mesh provides insect protection and allows good air ventilation It meets most building codes for net free areas, and is available in aluminum and fiberglass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Hardware Zinc-Plated Silver Steel Door Spring (N235-028)
- ZORO SELECT MagentcGrate, Rectnglr, Ceramic, 6inLx10inW (34TA03)
- C.E. SMITH Carpet Roll - 18 in. x 50 Lin Yards, Box (11349-2)
- SIMPLEX Combination Chamber, Simplex, M-55 (7408000001)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 48x100', Gray, One Roll (3004025)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 84 x 100', Charcoal, 20x30 Mesh, One Roll (3003866)
- PHIFER Phifer 3003612 48 in. x 100 ft. Charcoal Sunscreen (139168)
- PHIFER Aluminum Vent Insect Screening, 12 x 100', Charcoal (3001611)
- PHIFER Fiberglass Vent Insect Screening, 8 x 100', Charcoal, 1 Roll (3003175)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 60 x 100', Gray, 20x30 Mesh, One Roll (3003848)
- PHIFER WIRE Phifer Wire 3000019 36 in. x 100 ft. Fiberglass Screen Cloth (51958)
- Phifer Window Replacement Screens