Shop All Window Replacement Screens
Phifer
Aluminum Screening for Tiny Insects, 72 x 50', Black, 24x22 Mesh, One Roll
Mfr # 3036763
Zoro # G908135290
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Aluminum
- Width 72 in.
- Length 50 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3036763
- Zoro # G908135290
- UPC # 47888805495
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 72 in. |
Length | 50 ft. |
Details
Screen Material | Aluminum |
Color | Black |
Description
The only aluminum screen developed specifically to protect against tiny insects, this tightlywoven metal wire mesh also provides excellent visibility and air flow Perfect for where gnats, black flies or noseeums are a problem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Door Holder, Satin Nickel, Wall (1XNP5)
- ZORO SELECT Door Viewer, Polished, 9/16" Hole Dia. (19-184)
- BRASS ACCENTS Mail Slot, 3-5/8x13", Polished Brass (A07-M0010-605)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Black Cabinet Knob (10-Pack) (SP-2891-51-BK-10)
- PHIFER Vinyllaminated Fiberglass Privacy Screening, 72 x 25', Charcoal, 18x14 Mesh, One Roll (3035749)
- PHIFER Phifer 3003641 36 x 84 in. Charcoal Sunscreen (139169)
- PHIFER Aluminum Screening for Tiny Insects, 48 x 100', Black, 24x22 Mesh, One Roll (3036760)
- PHIFER Fiberglass NoSeeUm Insect Screening, 96 x 25', Charcoal, 20x20 Mesh, One Roll (3040410)
- PHIFER Fiberglass NoSeeUm Insect Screening, 108 x 100', Charcoal, 20x20 Mesh, One Roll (3035539)
- PHIFER Bright Bronze Insect Screening, 72 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3033393)
- MAGIC MESH Magnetic Replacement Window Screen Fiberglass (MM601106)
- Phifer Window Replacement Screens