Shop All Window Replacement Screens
Phifer
Aluminum Screening for Tiny Insects, 72 x 100', Black, 24x22 Mesh, One Roll
Mfr # 3036762
Zoro # G308135258
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Aluminum
- Width 72 in.
- Length 100 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phifer
- MFR # 3036762
- Zoro # G308135258
- UPC # 47888805501
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 72 in. |
Length | 100 ft. |
Details
Screen Material | Aluminum |
Color | Black |
Description
The only aluminum screen developed specifically to protect against tiny insects, this tightlywoven metal wire mesh also provides excellent visibility and air flow Perfect for where gnats, black flies or noseeums are a problem
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC PLASTIC GLAZING CLIP MODIFIED (900-5371MODB)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Door Mount Storage Organizer (4HD-15-1)
- RUSTICWARE Cabinet Knob, Zinc, Bronze, Proj. 1-1/8" (950ORB)
- PHIFER Wire 30 in. W X 100 ft. L Gray Polyester Insect Screen Cloth (3043871)
- PHIFER Polyester Improved Visibility Insect Screening, 30 x 25', Black, 18x18 Mesh, One Roll (3040341)
- PHIFER Wire 48 in. W X 100 ft. L Gray Polyester Insect Screen Cloth (3043879)
- PHIFER Phifer 3000043 Screen HDPK BR-AL; Aluminum - 36 in. x 84 ft. (3000043)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 96 x 100', Charcoal, 20x30 Mesh, One Roll (3015149)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 48 x 25', Black, 18x18 Mesh, One Roll (3021498)
- H2H 48 X 84 in. Charcoal Super Solar Screen (H2649935)
- Phifer Window Replacement Screens