Shop All Window Replacement Screens
Phifer
Aluminum Screening for Tiny Insects, 60 x 50', Black, 24x22 Mesh, One Roll
Mfr # 3036764
Zoro # G608135255
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Aluminum
- Width 60 in.
- Length 50 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3036764
- Zoro # G608135255
- UPC # 47888805488
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 60 in. |
Length | 50 ft. |
Details
Screen Material | Aluminum |
Color | Black |
Description
The only aluminum screen developed specifically to protect against tiny insects, this tightlywoven metal wire mesh also provides excellent visibility and air flow Perfect for where gnats, black flies or noseeums are a problem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Cylindrical Lock, RL02-SR-10B (RL02-SR-10B)
- MSI Eden Dolomite 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0199)
- SCHLAGE COMMERCIAL Satin Chrome Passage ND10ATH626 (ND10ATH626)
- PRIME-LINE Compression Spring, 0.080 in. Diameter, 5/8 in. x 3 in. (2-pack) (SP 9730)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 48 x 100', Charcoal, 57x16 Mesh, One Roll (3003612)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 84 x 100', Silver Gray, 57x16 Mesh, One Roll (3003586)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 72 x 100', Charcoal, 20x30 Mesh, One Roll (3003865)
- PHIFER Bright Bronze Insect Screening, 42 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001821)
- PHIFER Fiberglass Vent Insect Screening, 36 x 100', Charcoal, One Roll (3003184)
- PHIFER Bright Bronze Insect Screening, 48 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001822)
- ADFORS 48 in. W X 100 ft. L Bronze Copper Insect Screen Cloth (FCS9459-M)
- Phifer Window Replacement Screens