Shop All Window Replacement Screens
Phifer
Aluminum Screening for Tiny Insects, 48 x 50', Black, 24x22 Mesh, One Roll
Mfr # 3036765
Zoro # G208135303
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Aluminum
- Width 48 in.
- Length 50 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3036765
- Zoro # G208135303
- UPC # 47888805471
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 48 in. |
Length | 50 ft. |
Details
Screen Material | Aluminum |
Color | Black |
Description
The only aluminum screen developed specifically to protect against tiny insects, this tightlywoven metal wire mesh also provides excellent visibility and air flow Perfect for where gnats, black flies or noseeums are a problem
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA WD1040 Wireless Plugin Contemporary Door Chime with Button 2 Melody Door Bell, PK 2 (WD1040-2)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KALJ)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Nitrile (4CYU2)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Brushed Gold Square Thatcher Cabinet Bar Pull (859-3BG)
- PHIFER Bright Bronze Insect Screening, 72 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3033393)
- PHIFER Aluminum Vent Insect Screening, 36 x 100', Charcoal, One Roll (3001617)
- PHIFER Aluminum Screening for Tiny Insects, 72 x 50', Black, 24x22 Mesh, One Roll (3036763)
- PHIFER Aluminum Screening for Tiny Insects, 36 x 50', Black, 24x22 Mesh, One Roll (3036766)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x100', Stucco, One Roll (3004079)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 48x25', Black, One Roll (3021118)
- PHIFER 48 in. x 100 ft. Insect Screen Cloth, Gray (5030150)
- Phifer Window Replacement Screens