Shop All Window Replacement Screens
Phifer
Aluminum Screening for Tiny Insects, 48 x 100', Black, 24x22 Mesh, One Roll
Mfr # 3036760
Zoro # G108135366
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Aluminum
- Width 48 in.
- Length 100 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3036760
- Zoro # G108135366
- UPC # 47888805525
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 48 in. |
Length | 100 ft. |
Details
Screen Material | Aluminum |
Color | Black |
Description
The only aluminum screen developed specifically to protect against tiny insects, this tightlywoven metal wire mesh also provides excellent visibility and air flow Perfect for where gnats, black flies or noseeums are a problem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L E JOHNSON 72ALU SGL DR Track Set (100721DR)
- WRIGHT PRODUCTS Patio Door Handle, Aluminum (V1147H)
- NATIONAL GUARD Automatic Door Bottom, 1/4x48In, Aluminum (220NA-4)
- DELTANA T-Strike For Rca430, 2-3/4" X 1 1/8" Oil Rubbed Bronze (TSRCA275U10B)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x25', Stucco, One Roll (3021801)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 72 x 25', Black, 17x8 Mesh, One Roll (3036050)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 90 Heat, 60x100', Brown, One Roll (3004175)
- PHIFER Bright Bronze Insect Screening, 48 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3028184)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 60 x 100', Gray, 20x30 Mesh, One Roll (3003848)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 36 x 50', Black, 18x18 Mesh, One Roll (3021497)
- PHIFER WIRE 36 in. W X 50 ft. L Bronze Copper Insect Screen Cloth (3001826)
- Phifer Window Replacement Screens