Shop All Window Replacement Screens
Phifer
Aluminum Screening for Tiny Insects, 36 x 100', Black, 24x22 Mesh, One Roll
Mfr # 3036759
Zoro # G908135306
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Material Aluminum
- Width 36 in.
- Length 100 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phifer
- MFR # 3036759
- Zoro # G908135306
- UPC # 47888805532
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 36 in. |
Length | 100 ft. |
Details
Screen Material | Aluminum |
Color | Black |
Description
The only aluminum screen developed specifically to protect against tiny insects, this tightlywoven metal wire mesh also provides excellent visibility and air flow Perfect for where gnats, black flies or noseeums are a problem
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: Reset Cradle (KWS-83260)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 1/4in L (B002-6035-030)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (HH075328-SS-10B)
- HARDWARE RESOURCES Heavy Duty 0 mm Non-Cam Adj Zinc Die Cast Plate for 125° 500 Series Euro Hinges (400.3713.75)
- PHIFER 36 in. x 100 ft. Suntex 90 Black Screen (177437)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 108 x 100', Black, 18x22 Mesh, One Roll (3034613)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 90 Heat, 60x100', Beige, One Roll (3008485)
- PHIFER Aluminum Screening for Tiny Insects, 60 x 50', Black, 24x22 Mesh, One Roll (3036764)
- PHIFER Aluminum Screening for Tiny Insects, 72 x 50', Black, 24x22 Mesh, One Roll (3036763)
- PHIFER Fiberglass Improved Visibility Insect Screening, 96 x 100', Black, 18x18 Mesh, One Roll (3044529)
- ADFORS SCREEN 30""X7' CHAR (FCS9369-M)
- Phifer Window Replacement Screens