Shop All Window Replacement Screens
Phifer
Aluminum Insect Screening, 36 x 50', Black, 18x16 Mesh, One Roll
Mfr # 3030812
Zoro # G508135362
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Aluminum
- Width 36 in.
- Length 50 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phifer
- MFR # 3030812
- Zoro # G508135362
- UPC # 47888165681
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 36 in. |
Length | 50 ft. |
Details
Screen Material | Aluminum |
Color | Black |
Description
Phifer Black Aluminum insect screen is a precision woven and uniform coated screen Durable and weather resistant, this screen is ideal for all your window, door and porch applications The consistent finish enhances curb appeal
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Medium Duty Surface Door Closer with Dead Stop Arm and Full Cover Aluminum Finish (SC81ADSALFC)
- PRIME-LINE Sprng Garge Dr Slv150Pul (GD12195)
- THERMWELL PRODUCTS 37 GRY Storm DR Bottom (Y3750)
- ELMDOR STONEMAN MFG Elmdor Fire Rated, Insulated Prime Coat Dual Latch, 24x36 (FRC24X36PC-DUL)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x100', Gray, One Roll (3004026)
- PHIFER Bright Bronze Insect Screening, 30 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001819)
- PHIFER Vinylcoated Fiberglass Sun Control Fabric, Blocks 90 Heat, 36 x 25', Charcoal, One Roll (3021116)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 48 x 25', Black, 17x8 Mesh, One Roll (3025888)
- PHIFER Polyester Improved Visibility Insect Screening, 60 x 25', Black, 18x18 Mesh, One Roll (3040344)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 72 x 100', Charcoal, 20x30 Mesh, One Roll (3003865)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 84 x 50', Black, 18x22 Mesh, One Roll (3034618)
- Phifer Window Replacement Screens