Shop All Exit Devices
Phi
Von Duprin XP98 Extra Protection Rim Exit Devices
Mfr # LDSRK299
Zoro # G010053079
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Includes Exit Device Parts
- Application Exit Device Parts
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # LDSRK299
- Zoro # G010053079
- UPC # 197163250585
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Grey |
Includes | Exit Device Parts |
Application | Exit Device Parts |
Color | Grey |
Description
Double Latchbolt Monitoring Switch, Apex Wide Rim Devices Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Satin Black Flush Pulls (0458.190)
- MOHAWK Vinyl Cove Wall Base in White 4 in. vinyl cove, 48 in. L, 30 pieces 120 ft per carton (CVW04-717)
- STANLEY Full Mortise Std Wt FBB Hinge, 4.5 x 4.5, Black Painted (FBB179 4 5X4 5 DOOR HINGE 1D STL)
- NATIONAL HARDWARE KICKDOWN DOOR STP BRS 5"" (N184-218)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847EO 3 26D LBR)
- ADAMS RITE Mortise Exit Device, 36", 31/32 BS, US28, LHR (8410-28136)
- Phi Exit Devices