Shop All Exit Device Trims
Phi
Von Duprin Von Duprin Trims
Mfr # E2803 630 36 LHR
Zoro # G810051848
product price: $3,401.99
/ea
Free Shipping & Returns
$3,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Finish Satin Stainless Steel
- For Use With 2800 Series Apex Concealed Vertical Rod Exit Devices
- Grade Grade 1
- Includes Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # E2803 630 36 LHR
- Zoro # G810051848
- UPC # 197163250110
- Country of Origin Mexico
- Category Exit Device Trims
Details
Color | Satin Stainless Steel |
Finish | Satin Stainless Steel |
For Use With | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Includes | Concealed Vertical Rod Exit Devices |
Application | Concealed Vertical Rod Exit Devices |
Description
Electric Lock/Unlock Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 13mm OD, PK25 (1RHP2)
- ZORO SELECT Bumper, Rubber, Black, 1-1/4"H x 1-1/4"W, PK.5 (1326-017K)
- RICHELIEU HARDWARE 3 1/2 in (89 mm) Center-to-Center Brushed Chrome Contemporary Cabinet Pull (BP255175)
- MIDWEST FASTENER 1" Antique Brass Round Decorative Rings 5PK (69828)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- VON DUPRIN Exit Trim, 996L-06 Lever, Lever Locking, Bright Brass, LC, LHR (996L-06-R/V US3 LHR)
- CORBIN RUSSWIN Exit Device Trim (N955ET 630 LHR)
- VON DUPRIN Exit Trim, 996L-06 Lever, Fire Rated, Lever Locking, SP313, LC, RHR (996L-06-R/V SP313 RHR)
- Phi Door Exit Devices