Shop All Electromagnetic & Electromechanical Locks
Phi
Select Hinges Select Continuous Hinges
Mfr # FC-08
Zoro # G010052669
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Application Exit Device Parts
- Includes Exit Device Parts
- Color Grey
- For Use With Precision Components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # FC-08
- Zoro # G010052669
- UPC # 197163250394
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Grey |
Application | Exit Device Parts |
Includes | Exit Device Parts |
Color | Grey |
For Use With | Precision Components |
Description
4900 Trim Conversion Kit, 03 to 08 or 02 to 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-112 Square O-Ring ID: 1/2, CS 3/32, OD 11/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R112x1)
- MASTER LOCK Padlock Lami Stl 1Cd 1-1/8In (105D)
- TRIMLITE 24" x 80" Primed 2-Panel Interior Shaker Slab Door (2068pri8402)
- ROCKWOOD Offset Pull Handle, Aluminum, Polished, Clips/Fasteners (BF157.28)
- ALARM CONTROLS Single Maglock, 10-1/2 in. Lock Body L (1200LB)
- BEA Digital Transmitter, 433 MHz, (4) Buttons (10TD433HH4)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- SDC Security Door Controls SDC Keypads (926)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 24V, LL Design, RX Switch, Oil Rubbed Bronze (RX28-10G71-24V LL 10B)
- SECURITRON Electromagnetic Lock (M32)
- SECURITRON Electromagnetic Lock, SerieVM600, ULListed (V2M600)
- Phi Electromagnetic Locking Systems