Shop All Exit Devices
Phi
Securitron Securitron Exit Devices
Mfr # EM303F FSE 630 RHR
Zoro # G810052616
product price: $1,902.99
/ea
Free Shipping & Returns
$1,902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Fire Rated No
- Includes Exit Device Parts
- Material Stainless Steel
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # EM303F FSE 630 RHR
- Zoro # G810052616
- UPC # 197163250387
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Satin Stainless Steel |
Fire Rated | No |
Includes | Exit Device Parts |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Application | Exit Device Parts |
Description
Electrified Mortise Lock Body, 03 Function, Fire Rated, Right Hand Reverse, Fail Secure, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Partition Louver, Steel (L-700-BFDKB-20x12)
- VON DUPRIN Spring 971573 (971573)
- BLUM 0mm Screw-on Cam Adjustable Face Frame Baseplate for Cliptop Hinges (175H6000)
- ZORO SELECT Corner Guard, Beige, 2"W X 48"H (PVC-A-2-BG)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- FALCON Mortise Exit Devices (25-M-EO 3 28 LHR)
- DORMA Rim Exit Device, 36 Inch, Exit Only, Satin Stainless Steel (9300B-630)
- Phi Door Exit Devices