Shop All Exit Devices
Phi
Securitron Securitron Exit Devices
Mfr # DS880 626W
Zoro # G810052159
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Fire Rated No
- Includes Exit Device Parts
- Color Satin Chrome
- Application Exit Device Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # DS880 626W
- Zoro # G810052159
- UPC # 197163250080
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Satin Chrome |
Fire Rated | No |
Includes | Exit Device Parts |
Color | Satin Chrome |
Application | Exit Device Parts |
Material | Brass or Bronze |
Description
Door Position Switch Kit, Apex Wide Stile Devices, use for Weatherized Units Only, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Foot Pull Door Opener, Magnetic Mount (FP01MHVY)
- BALDWIN Estate Lifetime Bright Nickel Door Stop (4045.055)
- CARL MFG Split Ring Key Tags, Assorted, 20 PK (CUI81020)
- GIBCLOSER Spring Door Closer Brn (KC17HD)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- DETEX Key Narrow Pull Trim, Pull, Grade 1 (03AN 693)
- DETEX Rim Exit Device with Alarm, Fire Rated (ECL-230D-PH W-CYL)
- Phi Door Exit Devices