Shop All Keyed Entry Door Handles
Phi
Schlage S Series Tubular Lever Locks
Mfr # S458
Zoro # G910054329
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rated No
- Color Grey
- Includes Exit Device Parts
- Finish Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # S458
- Zoro # G910054329
- UPC # 197163250912
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Fire Rated | No |
Color | Grey |
Includes | Exit Device Parts |
Finish | Grey |
Description
Optional Exit Device Strike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 22" 225 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides with 1" Overtravel (209FU22)
- MARKS USA Grade 2 Cylindrical Lock, F-Storeroom, 175 Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less (175RF-26D)
- RAYMOND Die Spring, Medium Duty, 1.5x5-1/2 In (104722)
- GENESIS 16 Inch Drawer Slide Locks In & Out (ADS 7650-16 RH)
- ARROW Lever Lockset, Mechanical, Asylum (MLX33-SR-26D-IC)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Rose, Dorm, Mech. (45H7T15H626)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Storeroom Lever (GAL-1180L-R-626)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Lever, SFIC Prep Less Core, Satin Nickel Finish, Non-Handed (ND82BD RHO 619)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Quantum Lever, Standard Rose, Bright (W511PD Q 605)
- TOWNSTEEL Lever Lockset, Mechanical, Storeroom (MRX-S-L-07-630)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9453P 03A 626 KD C123 KWY)
- Phi Door Lever Locksets