Shop All Keyed Entry Door Handles
Phi
Schlage S Series Tubular Lever Locks
Mfr # S301
Zoro # G710054406
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Finish Grey
- Includes Exit Device Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # S301
- Zoro # G710054406
- UPC # 197163250905
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Color | Grey |
Finish | Grey |
Includes | Exit Device Parts |
Description
Optional Exit Device Strike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Button Magnet, Alnico, 14 lb. Pull (372D)
- DON-JO 3-1/2" x 8" Latch Protector with Lever Cutout for Electric Strikes with EBF Fasteners (LELP208EBFSL)
- ZORO SELECT O-Ring, Dash 014, Viton, 0.07 In., PK100 (U38871.006.0050)
- E-Z-GUTTER GUARD E-Z Gutter Shield Gutter Guard, Louvered, Black (EZS610)
- SCHLAGE RESIDENTIAL Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B60F 626 KD)
- ARROW Grade 1 Cylindrical Lock, Storeroom Function, SFIC Prep Less Core, Sierra Lever, 3-11/32-in Rose Dia (QL12-SR-26D-IC)
- SCHLAGE COMMERCIAL Bright Chrome Mortise Lock L901003A625 (L901003A625)
- SARGENT Lever Lockset, Mechanical, Entrance, Grd. 2 (28-7G05 LL 26D)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (7KC37AB14DS3626)
- SCHLAGE COMMERCIAL Mortise Lock L9050LB (L9050LB)
- STANLEY SECURITY Stanley Best 7KC37AB15DS3626 2.75 in. 7K Series Backset 7 Pin Entry 15 Lever & D Rose ANSI Strike Less Core; Satin Chrome (7KC37AB15DS3626)
- Phi Door Locks and Deadbolts