Shop All Keyed Entry Door Handles
Phi
Schlage ND Series Lever Locks
Mfr # NCDK-3 630
Zoro # G810053392
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Fire Rated No
- Includes Exit Device Parts
- Material Stainless Steel
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # NCDK-3 630
- Zoro # G810053392
- UPC # 197163250868
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Color | Satin Stainless Steel |
Fire Rated | No |
Includes | Exit Device Parts |
Material | Stainless Steel |
Finish | Satin Stainless Steel |
Description
Apex Cylinder Dogging Kit, Narrow Stile, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2068pri8401RH10B4916)
- ZORO SELECT Buna-N O-Ring, 1.9mm Wide 6.8mm ID, PK100 (ZUSAH1.9X6.8)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (5000)
- ZORO SELECT O-Ring, Dash 006, Viton, 0.07 In., PK100 (U38871.006.0012)
- ARROW Grade 2 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose D (MLX82-SR-613E)
- BALDWIN Reserve Dark Bronze by White Bronze Door Levers (EN.ARC.R.RAR.492X481)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-C-626-SFIC)
- MARKS USA Lever Lockset, Mechanical, Entrance, Grd. 1 (M195S/26D)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Right Hand (SS107-DB 11P RH)
- YALE Lever Lockset, Mechanical, Entrance (AUR8807FL 626 x YMS)
- SCHLAGE COMMERCIAL Schlage Commercial ND53PRHO626 ND Series Entry C Keyway Rhodes 13-247 Latch 10-025 Strike (ND53PRHO626)
- Phi Door Lever Locksets