Shop All Electromagnetic & Electromechanical Locks
Phi
Schlage Electronics Schlage Electronics Electromagnetic Locks
Mfr # 4908A 625 LHR
Zoro # G410051453
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Application Exit Device Trim
- Includes Exit Device Trim
- Material Brass or Bronze
- For Use With Precision Exit Device Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4908A 625 LHR
- Zoro # G410051453
- UPC # 197163249961
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Bright Chrome |
Application | Exit Device Trim |
Includes | Exit Device Trim |
Material | Brass or Bronze |
For Use With | Precision Exit Device Trims |
Color | Bright Chrome |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Lever, A Lever Design, Left Hand Reverse, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Sweep, Brush, 4 ft. (18061CNB48)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 10" (FPG1010B)
- CENTURY SPRING 3 in. Extension Springs .31 in. OD, 2PK (C-155)
- NORTON DOOR CONTROLS SN-134690 Pack of 4 Sex Nuts Only for 1-3/4" Door Dark Bronze (SN-134690)
- SARGENT Lever Lockset, Electrical/Mechanical (10XG71-24V-LL-26D)
- SDC Electromagnetic Lock, 2000 lb., 8in.D (1561ITCM)
- DYNALOCK Electromagnetic Lock, 10-1/2in.L, Aluminum (2511TJ DSM)
- FALCON Electrified 25 Series Lever Trim, Fail Secure, Dane Lever Design, Right Hand Reverse (510L-D 32D RHR FSE)
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011 DSM)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DS362624VC)
- SECO-LARM Double-door Electromagnetic Lock with 600-lb (272kg) holding force per door. 12 or 24 VDC (SLM-E-941DA-600Q)
- Phi Electromagnetic Locking Systems