Shop All Electromagnetic & Electromechanical Locks
Phi
Schlage Electronics Schlage Electronics Electromagnetic Locks
Mfr # 4903A 605 RHR
Zoro # G210051424
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- For Use With Precision Exit Device Trims
- Color Bright Brass
- Material Brass
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # 4903A 605 RHR
- Zoro # G210051424
- UPC # 197163249947
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Bright Brass |
For Use With | Precision Exit Device Trims |
Color | Bright Brass |
Material | Brass |
Application | Exit Device Trim |
Includes | Exit Device Trim |
Description
Apex and Olympian Series Wide Stile Trim, Key Retracts Latchbolt, A Lever Design, Right Hand Reverse, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Mortise Lock L9456LB (L9456LB)
- KIPP Quarter-Turn Lock Spindle, H=18, 5, Zinc (K0525.1183)
- ZORO SELECT O-Ring Asst, Viton, 436 Pcs, 36 Szs (3CWA3)
- WESLOCK Mesa Knob Half Dummy Lock Satin Nickel Finish (007054N--0020)
- SCHLAGE ELECTRONICS Schlage Electronic Wall Mount RC Multi Technology Reader Controller Cover (RC15)
- SCHLAGE ELECTRONICS 500lb Magnet, AVS (M420)
- ALARM CONTROLS Electrical Accessories (RT-3)
- SDC Gate Lock, Mounting, 1200lb., 2-13/32in.L (1575U)
- SCHLAGE Electrified Mortise Lock Body, L9090/L9092/L9094, Fail Secure, 12/24VDC, Request to Exit (L9090EU RX)
- LOCKNETICS Mag Lock, Single Door, US28, DSM, Automatic, 12/24 VDC, 1500lb (M390RFK)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 LL 626 SEC M92XM105)
- Phi Electromagnetic & Electromechanical Locks