Shop All Electromagnetic & Electromechanical Locks
Phi
Schlage Electronics Schlage Electronics Electromagnetic Locks
Mfr # 4902A 605 LHR
Zoro # G510051223
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- For Use With Precision Exit Device Trims
- Color Bright Brass
- Application Exit Device Trim
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # 4902A 605 LHR
- Zoro # G510051223
- UPC # 197163249923
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Bright Brass |
For Use With | Precision Exit Device Trims |
Color | Bright Brass |
Application | Exit Device Trim |
Material | Brass |
Includes | Exit Device Trim |
Description
Apex and Olympian Series Wide Stile Trim, Exit Only, Dummy Trim, A Lever Design, Left Hand Reverse, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4"W x 24"D x 24"H Merced Rough Sawn Knee Brace, Western Red Cedar (BRC04X24X24MRC00RWR)
- SIMPSON STRONG-TIE 8x8x2 12GA Angle (A88)
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (2ZFJ9)
- SECURITY DOOR CONTROLS Automatic Hydraulic SDC Door Operator Door Operator Heavy Duty Interior and Exterior, Matte Silver (AUTO236V)
- RIXSON Door Release (996)
- ARCHITECTURAL CONTROL SYSTEMS Storeroom/Closet Lever Lockset Modified Fail Secure Operation Power Unlock, AU Lever Design, (C1520M-AU-5405LN-626)
- DYNALOCK Electromagnetic Lock, 1500lb., 3000 Series (3000 DSM)
- LOCKLY Secure Link (PGH200)
- SECURITRON Electromagnetic Lock, 1200lb., DM62 Series (DM62D)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- ZORO SELECT Magnetic Contact, Surface Mount, L 1/2 In (2EXU2)
- Phi Electromagnetic & Electromechanical Locks