Shop All Electromagnetic & Electromechanical Locks
Phi
Schlage Electronics Schlage Electronics Electromagnetic Locks
Mfr # 4901 625
Zoro # G210051264
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- For Use With Precision Exit Device Trims
- Includes Exit Device Trim
- Application Exit Device Trim
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # 4901 625
- Zoro # G210051264
- UPC # 197163249916
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Bright Chrome |
For Use With | Precision Exit Device Trims |
Includes | Exit Device Trim |
Application | Exit Device Trim |
Material | Brass or Bronze |
Color | Bright Chrome |
Description
Apex and Olympian Series Wide Stile Trim, Exit Only, Cover Plate, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Plastic Assorted Jogger's Wrist Coil Key Chain, 12PK (701708)
- EMTEK Warwick Cabinet Pull with 12 in Center to Center Flat Black Finish (86710US19)
- WRS 21" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2030 (05-40020-3)
- ILCO Ilco: Key Blanks, 1000V-CO26 CORBIN (DL OOV 20V (ILCO-1000V-CO26)
- SARGENT 8200 Series Mortise Lock Mechanical Electromechanical Fail Safe 24V Lock to accept SFIC Core LN Trim (SRG-70-8270-LNL-24V-26D)
- BEA Single Loop Detector, 12-24VAC/DC (10MATRIXIIS1224)
- ZORO SELECT Magnetic Contact, Recessed Mount, Lead Size: #22 AWG (2EXV2)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-VD)
- SDC Mini Dlyed Egress Emlock 650LB ND 628 D (1581SNDVD)
- EDWARDS SIGNALING Short Arm Replacement Armature (CS2595-5)
- ROSSLARE MAGLOCK 1200 LBS WITH LOCK STATUS (ROS-LK-M12L)
- Phi Electromagnetic & Electromechanical Locks