Shop All Exit Devices
Phi
RHR Precision Hardware Inc PHI Exit Device
Mfr # ELRTS2103CD 630 48
Zoro # G710058039
product price: $2,958.99
/ea
Free Shipping & Returns
$2,958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Fire Rated Yes {Variable}
- Grade Grade 1
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELRTS2103CD 630 48
- Zoro # G710058039
- UPC # 197163186709
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Fire Rated | Yes {Variable} |
Grade | Grade 1 |
Material | Stainless Steel |
Function | Storeroom |
Includes | Rim Exit Devices |
Application | 2100 Series Apex Rim Exit Devices |
Color | Satin Stainless Steel |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48 Device, Storeroom Function, Cylinder Dogging, Electric Latch Retraction, Touchbar Monitor, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Door Knocker, Victorian Rope Oil Rubbed Bronze (DKR75U10B)
- PROSOURCE Bolt J-Hook 1/2X6In Zinc (LR323)
- MIDWEST FASTENER 3/4" x 15/16" x 3/32" Rubber O-Rings 10PK (64813)
- DIABLO CONTROLS Vehicle Detector, 20 to 2000 MHz (DSP-10 117)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- VON DUPRIN Satin Chrome Exit 88EO26D (88EO26D)
- GAAB RIM PANIC EXIT DEVICE MATTE BLACK FINISH (GAB-T391-01)
- Phi Exit Devices