Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # TSFL2201LBR 630 36
Zoro # G310057012
product price: $2,800.99
/ea
Free Shipping & Returns
$2,800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Color Satin Stainless Steel
- Includes Surface Vertical Rod Exit Devices
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # TSFL2201LBR 630 36
- Zoro # G310057012
- UPC # 197163192540
- Country of Origin United States
- Category Exit Devices
Details
Grade | Grade 1 |
Color | Satin Stainless Steel |
Includes | Surface Vertical Rod Exit Devices |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Description
Surface Vertical Rod Exit Device, Exit Only, Cover Plate Prep, Fire Rated, Less Bottom Rod, Touchbar Monitoring Switch, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 30137626 (30137626)
- TRIMLITE 34" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2180pri8433)
- COMPONENT HARDWARE Nylon Door Guide for 3/4" Sliding Doors (B62-1093)
- SPD Welded Blade End Gas Spring (GSWB228689)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 48-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 4 26D)
- DORMA Surface Vertical Rod Exit Device, 48 Inch, Exit Only, Aluminum (9400A-613)
- Phi Exit Devices