Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # TS2101 630 36
Zoro # G810057017
product price: $1,954.99
/ea
Free Shipping & Returns
$1,954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Function Exit Only
- Material Stainless Steel
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # TS2101 630 36
- Zoro # G810057017
- UPC # 197163063185
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Function | Exit Only |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Includes | Rim Exit Devices |
Grade | Grade 1 |
Application | 2100 Series Apex Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Exit Only Function, Hex Key Dogging, Touchbar Monitor, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Alnico Button Magnet E824, Pull Force:10.6lb, PK2 (E824)
- WHITECAP MARINE HARDWARE Black Rubber Flexible T-Handle (6057C)
- GARLOCK Gasket, Size 3 In, Bevel Seat Flat, BUNA (40BSF-300)
- BRADY Lockout Cable, 8 ft. L (65319)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- VON DUPRIN Dummy Trim, Pull, Oil Rubbed Dark Bronze (990DT US10B)
- VON DUPRIN Touchbar Rim, Medium Duty, 22 Series (22EO 4FT US28)
- Phi Door Exit Devices