Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # Y4908A 630 RHR
Zoro # G010057152
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
- Finish Satin Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # Y4908A 630 RHR
- Zoro # G010057152
- UPC # 197163197866
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Description
Olympian Series Only Trim, Key Controls Lever, A Lever Design, Right Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS 3/4" W x 3-3/4" H Satin Chrome Concealed Hinge (212US26D)
- GLOBAL DOOR CONTROLS 9-1/6 in. 190-Degree Brushed Chrome Door Viewer (GH-SB190-US26D)
- DELTANA Door Knocker-Viewer Lifetime Brass (DKV630CR003)
- AMERIMAX HOME PRODUCTS End Cap Gutter Right White 5In (27006)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Passage/Hallway Escutcheon Lever Trim for Panic Exit Device (ED-EL510-US26D)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Sargent LFIC Prep, Less (E5010RWL-626-41)
- FALCON 712L-RV US26D RHR DANE Lock Exit Device Trim (712L-R/V D 26D RHR)
- Phi Door Exit Devices