Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # Y4908A 630 LHR
Zoro # G310057142
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Application Exit Device Trim
- For Use With Precision Exit Device Trims
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # Y4908A 630 LHR
- Zoro # G310057142
- UPC # 197163197859
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Satin Stainless Steel |
Application | Exit Device Trim |
For Use With | Precision Exit Device Trims |
Material | Stainless Steel |
Description
Olympian Series Only Trim, Key Controls Lever, A Lever Design, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE575 PLY626FLA)
- RAYMOND Wave Spring Washer High Carbon, PK3 (W5408053)
- RICHELIEU HARDWARE 1-5/16 in. (33 mm) Center-to-Center White Contemporary Edge Pull (BP98983330)
- ALLSTAR Radio Control Transmitter, 9 Channel (639T)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US26D (512NL US26D)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Sargent LFIC Prep, Less (E5010RWL-626-41)
- HAGER Cylinder Escutcheon Trim, Withnell Lever, Satin Chrome (45CE WTN US26D NC)
- Phi Exit Device Trims