Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # VM4908A 630 RHR
Zoro # G510057010
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # VM4908A 630 RHR
- Zoro # G510057010
- UPC # 197163197842
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Satin Stainless Steel |
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Material | Stainless Steel |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Lever, A Lever Design, Right Hand Reverse, Vandal Resistant, Requires 1-1/4 In. Mortise Type Cylinder, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Tuscany Beige 16 In. X 16 In. Tumbled Travertine Paver Tile (ZOR-LSC-0058)
- MONROE PMP 2" W x 72" H Electrogalvanized Continuous Hinge (CE26020072GA)
- TRIMCO Drawer Pull Satin Chrome 4" (562-4.626)
- SUGATSUNE Pull Handle, Polished, 3-11/32 In. H, Polished, Threaded Holes (KB-90/M)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC350F-26D)
- CAL-ROYAL 9800 Escutcheon Exit Device Trim, Storeroom, Satin Chrome (NESC9805-26D)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Satin Stainless (AL9050SS)
- Phi Exit Device Trims