Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # R4902A 630 LHR
Zoro # G510056778
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Finish Satin Stainless Steel
- Material Stainless Steel
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # R4902A 630 LHR
- Zoro # G510056778
- UPC # 197163197798
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Application | Exit Device Trim |
Description
Apex and Olympian Series Wide Stile Trim, Exit Only, Dummy Trim, A Lever Design, Left Hand Reverse, Retrofit Trim, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO HY16 Hyundai HY16 Metal Key (ILCO-HY16)
- YAMADA O RING 28MM X 3.5MM VITON (642027)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-75)
- USA INDUSTRIALS EPDM O-Ring - Dash 232, PK 10 (ZUSAE70232)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- DORMAKABA QET130 Exit Trim, Passage, Summit Lever, Satin Chrome (QET130M626)
- IVES Satin Stainless Steel Trim VR910NL (VR.1005)
- VON DUPRIN Lever, Left Hand Reversible, Silver (360L-06 US26D LHR)
- Phi Door Exit Devices