Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # M4914C 630 RHR
Zoro # G310055933
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Finish Satin Stainless Steel
- Application Exit Device Trim
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # M4914C 630 RHR
- Zoro # G310055933
- UPC # 197163197781
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Finish | Satin Stainless Steel |
Application | Exit Device Trim |
Material | Stainless Steel |
Description
Apex and Olympian Series Wide Stile Trim, Lever Always Active, C Lever Design, Right Hand Reverse, Requires 1-1/4 In. Mortise Type Cylinder, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON SURFACE MOUNT DECK RAIL CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SMDRA)
- SCHLAGE Grade 2 Cyl Knob Latchset. Satin Chrome (A53PD ORB 626)
- EMTEK Oil Rubbed Bronze Latch EMDBL234S10B (EMDBL234S10B)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57795)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- SARGENT Exit Device Trim (776-8 ETL 24V RHRB 26D)
- HAGER 47CE WTN US32D LHR Exit Device Trim (47CE WTN LHR US32D)
- HAGER Satin Chrome Trim 45CEWTN26D (122823)
- Phi Exit Device Trims