Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # M4914A 630 RHR
Zoro # G110055973
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- Material Stainless Steel
- For Use With Precision Exit Device Trims
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # M4914A 630 RHR
- Zoro # G110055973
- UPC # 197163197774
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
Material | Stainless Steel |
For Use With | Precision Exit Device Trims |
Finish | Satin Stainless Steel |
Description
Apex and Olympian Series Wide Stile Trim, Lever Always Active, A Lever Design, Right Hand Reverse, Requires 1-1/4 In. Mortise Type Cylinder, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 75A Shore Black, -12 Pack (ORVT75.451X12)
- ONWARD 3 18inch 79 mm Handrail Bracket, Matte Black (22820FBV)
- ZORO SELECT Raised Face ePTFE Flange Gasket for 3-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-1795)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (100 Pack) (WPI100)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- IVES Exit Trim, Black Grip Pull, Night Latch, 1-5/8" Cylinder Bore, 32D, LC (VR910-NL US32D)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETL RHRB 26D)
- HAGER Satin Chrome Trim 45CEWTN26D (122823)
- Phi Exit Device Trims