Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # M4908A 630 LHR
Zoro # G510055740
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Material Stainless Steel
- Application Exit Device Trim
- For Use With Precision Exit Device Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # M4908A 630 LHR
- Zoro # G510055740
- UPC # 197163197729
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Application | Exit Device Trim |
For Use With | Precision Exit Device Trims |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Lever, A Lever Design, Left Hand Reverse, Requires 1-1/4 In. Mortise Type Cylinder, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Magnetic Catch, Pull-to-Open, Aluminum, Pull Force: 13 lb (4FCV3)
- HILLMAN 50LB 9' Hanging Wire (50174)
- MASTER LOCK Hasp Safety Stl Hi-Scurty 6In (706D)
- JOHNSON HARDWARE Pocket Door Privacy Lock (152115P1)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- VON DUPRIN Exit Device Trim (E996L-06-R/V 26D RHR)
- CORBIN RUSSWIN Newport Lever, Classroom, 630 Satin Stainless Steel, LHR (N855ET-630-LHR)
- COPPER CREEK Erin Lever Exterior Trim Storeroom, Satin Stainless (EL9050SS)
- Phi Door Exit Devices