Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # M4908A 612 RHR
Zoro # G710055786
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- Finish Satin Bronze Clear Coated
- For Use With Precision Exit Device Trims
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # M4908A 612 RHR
- Zoro # G710055786
- UPC # 197163197705
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
Finish | Satin Bronze Clear Coated |
For Use With | Precision Exit Device Trims |
Material | Bronze |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Lever, A Lever Design, Right Hand Reverse, Requires 1-1/4 In. Mortise Type Cylinder, Satin Bronze Clear Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 34mm OD, PK25 (1CUZ3)
- VON DUPRIN Strike Plate Kit, 3-7/16" L (499F US19)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket, Powder Coated Black 2 1/2"W x 8"D x 6"H (BKTM02X08X06CSPBL)
- MSI Silver Travertine SAMPLE Honed Travertine Floor Pool Coping (ZOR-LSC-0091-SAM)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- ADAMS RITE Exit Trim, Surface Device w/ Cylinder Prep, Square Lever, US32D (3080-03-0-37-US32D)
- KWIKSET Hfl Sqf 26 971 (99710-037)
- CORBIN RUSSWIN Newport Lever, Storeroom, 605 Bright Brass, RHR (N959ET-605-RHR)
- Phi Exit Device Trims