Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # M4903B 630 RHR
Zoro # G610059181
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Application Exit Device Trim
- Material Stainless Steel
- For Use With Precision Exit Device Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # M4903B 630 RHR
- Zoro # G610059181
- UPC # 197163197699
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Satin Stainless Steel |
Application | Exit Device Trim |
Material | Stainless Steel |
For Use With | Precision Exit Device Trims |
Description
Apex and Olympian Series Wide Stile Trim, Key Retracts Latchbolt, B Lever Design, Right Hand Reverse, Requires 1-1/4 In. Mortise Type Cylinder, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Threshold Replacement Insert, 38 in L, 114 in W, Vinyl, Gray (13524)
- RICHELIEU HARDWARE 1 1/2 in (38 mm) Brushed Nickel Traditional Metal Cabinet Knob (BP492338195)
- ZORO SELECT All Fit Bushing, OD 1.156 In, PK25 (1EMN9)
- PRIME-LINE 1-1/2 in. Black Rubber Sliding Door Bumper 2 Pack (D 1701)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- KWIKSET Dummy Lvr Balboa Rh Sn (94880-496)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Satin Stainless (AL9050SS)
- VON DUPRIN Exit Trim, 996L-NL-03 Lever, Fire Rated, Night Latch, US10B, LC, RHR (996L-NL-03-R/V US10B RHR)
- Phi Door Exit Devices