Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # M4903B 630 LHR
Zoro # G910059119
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Satin Stainless Steel
- Application Exit Device Trim
- For Use With Precision Exit Device Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # M4903B 630 LHR
- Zoro # G910059119
- UPC # 197163197682
- Country of Origin United States
- Category Exit Device Trims
Details
Material | Stainless Steel |
Finish | Satin Stainless Steel |
Application | Exit Device Trim |
For Use With | Precision Exit Device Trims |
Description
Apex and Olympian Series Wide Stile Trim, Key Retracts Latchbolt, B Lever Design, Left Hand Reverse, Requires 1-1/4 In. Mortise Type Cylinder, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Jumbo Flange and Gasket (04480)
- GLIDERITE HARDWARE 22 in. Side Mount Hydraulic Soft Close 100 lb. Full Extension Drawer Slide - 2275, 5PK (2275-5)
- PRIME-LINE Bi-fold Door Hinge Nickel Plated 2 Pack (N 7273)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (P3012-OBH-10B)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- VON DUPRIN Exit Device Trim (880TP-V US10B)
- VON DUPRIN Lever, Left Hand Reversible, Silver (230L-06 SP28 LHR)
- DORMA Key-In-Curved Lever, Classroom Function, Key Locks or Unlocks Lever, Schlage C Keyway, 626 Satin (9C08-626)
- Phi Exit Device Trims