Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # M4903A 630 LHR
Zoro # G310059122
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Material Stainless Steel
- Application Exit Device Trim
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # M4903A 630 LHR
- Zoro # G310059122
- UPC # 197163197668
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Material | Stainless Steel |
Application | Exit Device Trim |
Finish | Satin Stainless Steel |
Description
Apex and Olympian Series Wide Stile Trim, Key Retracts Latchbolt, A Lever Design, Left Hand Reverse, Requires 1-1/4 In. Mortise Type Cylinder, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Steel, 3 1/4 OAL, PK12 (1NAC6)
- HARDWARE RESOURCES 12"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-12)
- GENESIS Hold Down Clips, PK 50 (79900)
- IVES COMMERCIAL Rubber Tip for 69 White Finish (09310)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- VON DUPRIN VonDuprin: SVR CROSSBAR EXIT 626/US26D FITS 3-4FT DOORS LESS 373L LEVER TRIMFINISH SATIN CHROME (VNDP-8827L-26D-RHR)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- VON DUPRIN Exit Device Trim (880TP-V US10B)
- Phi Exit Device Trims