Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # M1705A 630
Zoro # G910059270
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- For Use With Precision Exit Device Trims
- Material Stainless Steel
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # M1705A 630
- Zoro # G910059270
- UPC # 197163197651
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
For Use With | Precision Exit Device Trims |
Material | Stainless Steel |
Finish | Satin Stainless Steel |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Thumb Piece, A Design Pull, Requires 1-1/4 In. Mortise Type Cylinder, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE DOOR HOLE COVER 2-5/8"" (U 9515)
- GLOBAL DOOR CONTROLS Flush Bolt 10 in. Rod, 1/8 in. Offset in Aluminum (TH1100-FB1-AL)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Champagne Bronze Contemporary Cabinet Pull (BP7345128CHBRZ)
- CONDOR Cable Lockout, Red, Cable 8 ft. L (437R27)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- VON DUPRIN Exit Trim, 996L-06 Lever, Fire Rated, Lever Locking, US10B, LC, LHR (996L-06-R/V US10B LHR)
- SARGENT Exit Trim, Classroom, L Lever, US26D, Use w/ Concealed 80 Series, RHR (713-4 ETL RHRB 26D)
- DETEX Exit Trim, Classroom, S Lever, Less Cylinder, SP28 (08BN 689)
- Phi Exit Device Trims