Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # CO3 626
Zoro # G010057060
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Material Brass or Bronze
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # CO3 626
- Zoro # G010057060
- UPC # 197163197644
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Satin Chrome |
Material | Brass or Bronze |
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Description
Apex Series Cylinder Cast Plate,Key Retracts Latch Bolt, Optional Pull, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Bremen 1 Cabinet Pull (527-128SN)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Chrome 3-1/4" (BDS30U26)
- MSI Kenzzi Mixana 7 In X 8 In. Hexagon Matte Porcelain Floor And Wall Tile, 25PK (ZOR-PT-0457)
- USA INDUSTRIALS Buna-N O-Ring, Dash 236, PK50 (ZUSAH70236)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- MARKS USA Cylinder Dogging Kit, 36 Inch (M9901 26D)
- OMNIA Diameter Round Cabinet Knob Oil Rubbed Bronze 1-1/2" (9035/38.10B)
- Phi Door Exit Devices