Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # C1715A 630
Zoro # G910057153
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- Finish Satin Stainless Steel
- For Use With Precision Exit Device Trims
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # C1715A 630
- Zoro # G910057153
- UPC # 197163197637
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
Finish | Satin Stainless Steel |
For Use With | Precision Exit Device Trims |
Material | Stainless Steel |
Description
Apex and Olympian Series Wide Stile Trim, Thumb Piece Always Active, A Design Pull, for Concealed Vertical Rod, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FS Continuous Hinge, Geared, 83 Inch, Dark Bronze (664HD 83" FS DOOR HINGE AL)
- ZORO SELECT Ladder Hook, Vinyl, 5/16 in. H (49GV56)
- TRINE Electric Strikes (323478F-LC-32D)
- EMTEK Satin Brass Stop, 2253US4 (2253US4)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- HAGER Cylinder Escutcheon Trim, Withnell Lever, Satin Chrome (45CE WTN US26D NC)
- SDC Exit Device Trim (EK03U)
- VON DUPRIN Lever Trim, Classroom Function, 06 Lever Style, Satin Bronze Clear Coated Finish, Left Hand Reverse (360L-06 US10 LHR)
- Phi Door Exit Devices