Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # C1705A 630
Zoro # G110057021
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- Finish Satin Stainless Steel
- Material Stainless Steel
- For Use With Precision Exit Device Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # C1705A 630
- Zoro # G110057021
- UPC # 197163197620
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
Finish | Satin Stainless Steel |
Material | Stainless Steel |
For Use With | Precision Exit Device Trims |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Thumb Piece, A Design Pull, for Concealed Vertical Rod, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3070pri8433)
- MONROE PMP Pull Handle, Natural, 6 In. H, Natural, Threaded Holes (PH-0129)
- KWIKSET Plus Antique Brass Single Sided Deadbolt (663 5 CP)
- RICHELIEU HARDWARE Brushed Nickel Contemporary Recessed Cabinet Pull (340279195)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- SARGENT Exit Device Trim (776-8 ETL 24V RHRB 26D)
- SDC Exit Device Trim (EK03U)
- VON DUPRIN Lever, Right Hand Reversible, Silver (230L-06 SP28 RHR)
- Phi Exit Device Trims