Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # C1703B 630
Zoro # G910056972
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- For Use With Precision Exit Device Trims
- Material Stainless Steel
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # C1703B 630
- Zoro # G910056972
- UPC # 197163197606
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
For Use With | Precision Exit Device Trims |
Material | Stainless Steel |
Finish | Satin Stainless Steel |
Description
Apex and Olympian Series Wide Stile Trim, Key Retracts Latchbolt, B Design Pull, for Concealed Vertical Rod, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Tubular 7T Deadbolt, Turnknob, Satin Chrome (7T27K626)
- TRIMLITE 24" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2080pri8405)
- CORBIN RUSSWIN 6-Pin Keyblank, D2 Keyway, Coined Logo Only, 50 Pack (D2-6PIN-10 (50PK))
- LEATHERNECK Flat Black Barn Door Hardware 0115-3610SP 00 (0115-3610 SP)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- MARKS USA MarksLever / Escuteon Storeroom Exterior Trim 26D (MRK-MESC600F-26D)
- HAGER Dark Bronze Trim 47KEWTNDBZ (169434)
- LOCKEY USA Lockey Fire Rated Panic Bar Rim Exit Device for 33in to 36in Door Aluminum Finish (PB1100FRFIRE)
- Phi Exit Device Trims