Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 808A 689
Zoro # G810056287
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Application Exit Device Trim
- Material VARIES
- For Use With Precision Exit Device Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 808A 689
- Zoro # G810056287
- UPC # 197163066469
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Aluminum Painted |
Application | Exit Device Trim |
Material | VARIES |
For Use With | Precision Exit Device Trims |
Description
Reliant Series Trim, Key Controls Lever, A Lever Design, Aluminum Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Doorstop, Nonslip Rubber, Beige (00900)
- NATIONAL GUARD Door Shoe, 48in.L, Standard Duty, Bronze (36ET-48)
- KWIKSET Kwikset: KingstonGrade 2 Privacy commercial lever / Satin Chrome (KWS-733KNL-UL-26D)
- DEGUARD Spin To Lock Deadbolt - Gold - KW1 Keyway (DDB05-PB-KW1)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US32D (512NL US32D)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Entry, Clutch Satain Stainless (AL9140SS)
- BALDWIN ESTATE Entrance Trim Kits Oil Rubbed Bronze (6501.102.15A)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Entry function in Oil-rubbed bronze Finish (ED-LHL500-US10B)
- Phi Door Exit Devices