Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 703A 695
Zoro # G110056321
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- Finish Dark Bronze Painted
- Material VARIES
- For Use With Precision Exit Device Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 703A 695
- Zoro # G110056321
- UPC # 197163197576
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
Finish | Dark Bronze Painted |
Material | VARIES |
For Use With | Precision Exit Device Trims |
Description
Reliant Series Trim,Key Retracts Latchbolt, A Pull Design, Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASADE Fasade 18in x 24in Ripple Antique Bronze Backsplash Panel 5pk (PB6231)
- MAG-MATE Rare Earth Magnet Material, 69 lb. (CMP181510P2N35)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHBLH1D4916)
- ZORO SELECT Key Tag Numbered 101 to 200, White, 100 PK (33J888)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- DELTANA Claredon Lever Trim For Exit Device 80 Entry Function Satin Chrome (LTED80LS-26D)
- SCHLAGE ELECTRONICS CO100993M70 KP RHO 626 BD Exit Device Trim (CO100993M70KPRHO626BRR)
- MARKS USA Exit Device Trim Leverset, Entrance, Satin Chrome (MESC600A-26D)
- Phi Door Exit Devices