Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 702A 689
Zoro # G710056226
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
- Material VARIES
- Finish Aluminum Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 702A 689
- Zoro # G710056226
- UPC # 197163197569
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Material | VARIES |
Finish | Aluminum Painted |
Description
Reliant Series Trim,Exit Only, Dummy Trim, A Pull Design, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-12-S)
- BALDWIN Estate Lifetime Satin Brass Door Stop (4015.044)
- X1 TOOLS R-152 Square O-Ring ID: 3 1/4, CS 3/32, OD 3 7/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R152x1)
- ZORO APPROVED SUPPLIER Century Spring C-740 .63 in. OD Compression Spring - 2 Pack (682252)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- CAL-ROYAL Exit Device Trim, Thumbpiece, Stainless Steel (98TP-00-32D)
- FALCON Exit Device Trim (212-L SP28)
- ADAMS RITE Exit Trim, Universal w/ Cyl Prep, 12 VDC, Fail Safe, Round Lever, 32D (3080E-03-0-3U-35-US32D)
- Phi Door Exit Devices