Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 501 689
Zoro # G910056453
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Finish Aluminum Painted
- Material VARIES
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 501 689
- Zoro # G910056453
- UPC # 197163197538
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Finish | Aluminum Painted |
Material | VARIES |
Application | Exit Device Trim |
Description
Reliant Series Trim,Exit Only, Cover Plate, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Cam, Straight For Material Thickness 1 1/8 in (S175)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Royal Gold Contemporary Cabinet Pull (BP886496162)
- SCHLAGE RESIDENTIAL Cylindrical Locks with Keypad Trim, FE595 PLY626FLA KD (FE595 PLY626FLA KD)
- PEMKO S44D17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Dark Bronze (S44D17)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- TRANS ATLANTIC CO. Storeroom Function Lever Trim Device W Interchangeable Core - Satin Chrome Finish (ED-LHL580IC-US26D)
- FALCON Exit Device Trim (212-L SP28)
- TRANS ATLANTIC CO. Brushed Chrome Storeroom Lever Trim with Lock for Panic Exit Device (ED-LHL580-US26D)
- BALDWIN ESTATE Entrance Trim Kits Oil Rubbed Bronze (6501.102.15A)
- Phi Door Exit Devices