Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4914D 630 RHR
Zoro # G510056631
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- For Use With Precision Exit Device Trims
- Material Stainless Steel
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4914D 630 RHR
- Zoro # G510056631
- UPC # 197163066247
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Satin Stainless Steel |
For Use With | Precision Exit Device Trims |
Material | Stainless Steel |
Application | Exit Device Trim |
Description
Apex and Olympian Series Wide Stile Trim, Lever Always Active, D Lever Design, Right Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Aluminum Pull Plate/Handle with Cylinder Hole for Exit Devices (ED-PP05-AL)
- BLUM 105 Degree 1/2in Overlay Blumotion Soft-closing Doweled Compact Hinge (38N358B.08)
- KWIKSET Kwikset: Key Control Deadbolt featuring SmartKey / Polished Brass (KWS-816-3-SMT)
- M-D 0 Foam Tape, 34 in W, 17 ft L, 12 in Thick, Gray (2113)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- HAGER 47CE WTN US32D LHR Exit Device Trim (47CE WTN LHR US32D)
- VON DUPRIN Exit Device Trim (E996L-06-R/V 26D RHR)
- SARGENT MortiseLockset, Storerm, 8200S, LAKeyway, KD (8204 LNL 26D)
- Phi Exit Device Trims