Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4914D 630 LHR
Zoro # G010056582
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- For Use With Precision Exit Device Trims
- Material Stainless Steel
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4914D 630 LHR
- Zoro # G010056582
- UPC # 197163197521
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
For Use With | Precision Exit Device Trims |
Material | Stainless Steel |
Finish | Satin Stainless Steel |
Description
Apex and Olympian Series Wide Stile Trim, Lever Always Active, D Lever Design, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wSoft Close (448-BC19SC-8C)
- ALTRONIX ; AL175ULX Power Supply (ALT-AL175ULX)
- YALE Entry Lock with Sinclair Knob and Schlage C Keyway Satin Nickel Finish (SNE155SC)
- SCHLAGE Satin Nickel Entrance Lever Lockset, Latitude/Century (F51A LAT 619 CEN)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- SARGENT Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, B Lever, RHR, (715-8 ETB RHRB 10B)
- LOCKEY USA Lockey Fire Rated Panic Bar Rim Exit Device for 33in to 36in Door Aluminum Finish (PB1100FRFIRE)
- DETEX 6V-to-9V Conversion Kit For Use with ECL-230D and ECL-230C Models Only (ECL2111K)
- Phi Exit Device Trims