Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4914C 630 LHR
Zoro # G610056609
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Application Exit Device Trim
- Material Stainless Steel
- For Use With Precision Exit Device Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4914C 630 LHR
- Zoro # G610056609
- UPC # 197163197507
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Satin Stainless Steel |
Application | Exit Device Trim |
Material | Stainless Steel |
For Use With | Precision Exit Device Trims |
Description
Apex and Olympian Series Wide Stile Trim, Lever Always Active, C Lever Design, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Honey Bronze Transitional Drawer Pull (BP7226128HBRZ)
- SUR&R O-Ring, 14.2mm Nominal Inside dia., PK50 (HOR660)
- PRIME-LINE 5-1/8 in. Bi-Fold Door Guide Rod, 2PK (MP6776)
- SPEC Compression Spring, Music Wire, PK10, C06000722000M (C06000722000M)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- VON DUPRIN Satin Chrome Trim 990DT26D (990DT26D)
- VON DUPRIN Exit Trim, 996L-NL-03 Lever, Fire Rated, Night Latch, US10B, LC, RHR (996L-NL-03-R/V US10B RHR)
- DETEX Keyed Standard Lever Exit Trim with Narrow Escutcheon (08BN689S)
- Phi Door Exit Devices