Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4914B 630 LHR
Zoro # G610056661
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
- Finish Satin Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4914B 630 LHR
- Zoro # G610056661
- UPC # 197163197484
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Description
Apex and Olympian Series Wide Stile Trim, Lever Always Active, B Lever Design, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 1 In, Viton (4CYV4)
- STRYBUC Patio Door Handle (13-105W)
- J.W. WINCO GN831-100-S-NI-2 Toggle Latch Stainless (101ENH5/S)
- SARGENT Cylindrical Lock, 28-7U65 LL 26D (28-7U65 LL 26D)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- FALCON Exit Device Trim (510L-S US26D)
- MARKS USA M99 Night Latch Trim, Rim Cylinder Schlage C Keyway, Stainless Steel (M99F-32D)
- DORMAKABA QET160 Exit Trim, Keyed Summit Lever, Satin Chrome (QET160M626LC)
- Phi Door Exit Devices