Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4914A 613 RHR
Zoro # G810055839
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Application Exit Device Trim
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4914A 613 RHR
- Zoro # G810055839
- UPC # 197163197477
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Application | Exit Device Trim |
Material | Bronze |
Description
Apex and Olympian Series Wide Stile Trim, Lever Always Active, A Lever Design, Right Hand Reverse, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 44mm OD, PK10 (1RHY5)
- BEA Square Mount Box, Plastic, 6in. L (10BOX6SQSM)
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Bright Chrome (FP4134U26)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1206ETPCSCS)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- FALCON Exit Device Trim (510L-S US26D)
- DORMAKABA E-Plex 5700 Prox Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, (E5710CWL-626-41)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- Phi Exit Device Trims