Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4908D 630 RHR
Zoro # G910055784
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Satin Stainless Steel
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4908D 630 RHR
- Zoro # G910055784
- UPC # 197163020232
- Country of Origin United States
- Category Exit Device Trims
Details
Material | Stainless Steel |
Finish | Satin Stainless Steel |
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Lever, D Lever Design, Right Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX FORT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, 217 Key, For Material Thickness 1/2 in (MFW23010-217)
- RANDALL Streamline Pattern Door Stop Set, with (Black) Q-Lon Weatherstrip Top and Sides (WV-97-BLK)
- WESLOCK Knob Lockset, Privacy, Knob, Grade 2 (01710I1I1SL20)
- DELTANA Bright Brass Spring Hinge, Holes per Leaf: 3 (DSH35R53)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- CORBIN RUSSWIN Newport Lever, Classroom, 630 Satin Stainless Steel, LHR (N855ET-630-LHR)
- VON DUPRIN Exit Trim, 996L-06 Lever, Lever Locking, Bright Brass, LC, LHR (996L-06-R/V US3 LHR)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Satin Stainless (AL9050SS)
- Phi Door Exit Devices