Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # 4908D 630 LHR
Zoro # G110055867
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Material Stainless Steel
- For Use With Precision Exit Device Trims
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4908D 630 LHR
- Zoro # G110055867
- UPC # 197163020225
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Satin Stainless Steel |
Material | Stainless Steel |
For Use With | Precision Exit Device Trims |
Application | Exit Device Trim |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Lever, D Lever Design, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Sliding Door Binder Posts with 2 Screws Steel (2 Sets) (MP2055)
- DODGE KeylessFactory2015-2019 Ram Promaster / 3-Button Flip Key / RX2TRF198 / Marelli BCM (RFK-FIAT-PM20)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1414)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- MARKS USA Exit Device Trim, Medium Duty, Chrome, Grade: 1 (MESC600DT 26D)
- VON DUPRIN Exit Trim, 230DT Pull, Dummy, SP28, Keyless (230DT SP28)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETJ RHRB 10B)
- Phi Exit Device Trims